Abbotsford
CSPSHF62412LHRR

ABB ELECTRIFICATION CANADA INC SHF62412LHRR HDG 24IN-12IN 6IND RR

Price $1,232.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF62412LHRR

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches x 12 inches width ventilated horizontal right reducer

Specifications

Brand Name Thomas & Betts Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055111344

Packages

1 - UNIT - 1