Abbotsford
CSPSHF62412LRT24

ABB ELECTRIFICATION CANADA INC SHF62412LRT24 HDG 24IN-12IN 6IND RT 24INRAD

Price $3,232.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF62412LRT24

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches x 12 inches width ladder horizontal reducing tee 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
UPC 785055111375

Packages

1 - UNIT - 1