Abbotsford
CSPSHF62418LHRR

ABB ELECTRIFICATION CANADA INC SHF62418LHRR HDG 24IN-18IN 6IND RR

Price $1,198.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF62418LHRR

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches x 18 inches width ladder horizontal right reducer


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055111528

Packages

1 - UNIT - 1