Abbotsford
CSPSHF62418LRT12

ABB ELECTRIFICATION CANADA INC SHF62418LRT12 HDG 24IN-18IN 6IND RT 12INRAD

Price $2,535.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF62418LRT12

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches x 18 inches width ladder horizontal reducing tee 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055111542

Packages

1 - UNIT - 1