Abbotsford
CSPSHF624LHB9048

ABB SHF624LHB9048 HDG FIT 6IN 24W LAD HB 90D48R

Price $2,984.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF624LHB9048
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder horizontal bend 90 degree 48 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055109402

Packages

1 - UNIT - 1