Abbotsford
CSPSHF624LHB9036

ABB ELECTRIFICATION CANADA INC SHF624LHB9036 HDG 24INW 6IND H-90 36INRAD

Price $2,485.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF624LHB9036

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder horizontal bend 90 degree 36 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055109396

Packages

1 - UNIT - 1