Description
Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder horizontal cross 12 inches radius
Specifications
| Brand Name | Thomas & Betts | Material | Steel |
| Type | Ladder | UPC | 785055109457 |
Packages
| 1 - UNIT - 1 |
Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.
Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder horizontal cross 12 inches radius
| Brand Name | Thomas & Betts | Material | Steel |
| Type | Ladder | UPC | 785055109457 |
| 1 - UNIT - 1 |