Abbotsford
CSPSHF624LHX12

ABB SHF624LHX12 HDG 24INW 6IND HX 12INRAD

Price $3,420.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF624LHX12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder horizontal cross 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder UPC 785055109457

Packages

1 - UNIT - 1