Abbotsford
CSPSHF624LVO4536

ABB ELECTRIFICATION CANADA INC SHF624LVO4536 HDG 24INW 6IND OV-45 36INRAD

Price $1,397.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF624LVO4536

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder vertical outside bend 45 degree 36 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055109716

Packages

1 - UNIT - 1