Abbotsford
CSPSHF624LVO6012

ABB ELECTRIFICATION CANADA INC SHF624LVO6012 HDG 24INW 6IND OV-60 12INRAD

Price $970.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF624LVO6012

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder vertical outside bend 60 degree 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055109730

Packages

1 - UNIT - 1