Abbotsford
CSPSHF624LVO9012

ABB ELECTRIFICATION CANADA INC SHF624LVO9012 HDG 24INW 6IND OV-90 12INRAD

Price $1,141.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF624LVO9012

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder vertical outside bend 90 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055109778

Packages

1 - UNIT - 1