Abbotsford
CSPSHF624LVO9036

ABB ELECTRIFICATION CANADA INC SHF624LVO9036 HDG 24INW 6IND OV-90 36INRAD

Price $1,862.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF624LVO9036

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder vertical outside bend 90 degree 36 inches radius

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055109792

Packages

1 - UNIT - 1