Abbotsford
CSPSHF624LVTD12

ABB ELECTRIFICATION CANADA INC SHF624LVTD12 HDG 24INW 6IND VTD 12INRAD

Price $3,387.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF624LVTD12

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder vertical tee down 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055109815

Packages

1 - UNIT - 1