Abbotsford
CSPSHF63618LHLR

ABB ELECTRIFICATION CANADA INC SHF63618LHLR HDG 36IN-18IN 6IND LR

Price $1,539.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF63618LHLR

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches x 18 inches width ladder horizontal left reducer

Specifications

Brand Name Thomas & Betts Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055117391

Packages

1 - UNIT - 1