Abbotsford
CSPSHF63624LHSR

ABB ELECTRIFICATION CANADA INC SHF63624LHSR HDG 36IN-24IN 6IND SR

Price $1,497.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF63624LHSR

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 30 inches x 24 inches width ladder horizontal straight reducer

Specifications

Brand Name Thomas & Betts Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055117599

Packages

1 - UNIT - 1