Abbotsford
CSPSHF63630LHLR

ABB ELECTRIFICATION CANADA INC SHF63630LHLR HDG 36IN-30IN 6IND LR

Price $1,454.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF63630LHLR

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches x 30 inches width ladder horizontal left reducer


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055117759

Packages

1 - UNIT - 1