Abbotsford
CSPSHF636LHB4536

ABB ELECTRIFICATION CANADA INC SHF636LHB4536 HDG 36INW 6IND H-45 36INRAD

Price $2,426.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF636LHB4536

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder horizontal bend 45 degree 36 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055115236

Packages

1 - UNIT - 1