Abbotsford
CSPSHF636LHB6024

ABB ELECTRIFICATION CANADA INC SHF636LHB6024 HDG 36INW 6IND H-60 24INRAD

Price $2,291.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF636LHB6024

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder horizontal bend 60 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055115267

Packages

1 - UNIT - 1