Abbotsford
CSPSHF636LHB9048

ABB ELECTRIFICATION CANADA INC SHF636LHB9048 HDG FIT 6IN 36W LAD HB 90D48R

Price $3,861.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF636LHB9048

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder horizontal bend 90 degree 48 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055115328

Packages

1 - UNIT - 1