Abbotsford
CSPSHF636LHT12

ABB ELECTRIFICATION CANADA INC SHF636LHT12 HDG 36INW 6IND HT 12INRAD

Price $3,085.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF636LHT12

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder horizontal tee 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055115335

Packages

1 - UNIT - 1