Abbotsford
CSPSHF636LVI3012

ABB ELECTRIFICATION CANADA INC SHF636LVI3012 HDG 36INW 6IND IV-30 12INRAD

Price $830.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF636LVI3012

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder vertical inside bend 30 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055115410

Packages

1 - UNIT - 1