Abbotsford
CSPSHF636LVI3024

ABB SHF636LVI3024 HDG 36INW 6IND IV-30 24INRAD

Price $1,091.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF636LVI3024
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder vertical inside bend 30 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Type Ladder
Material Steel Finish Galvanized,Hot Dip
Standards CSA UPC 785055115427

Packages

1 - UNIT - 1