Abbotsford
CSPSHF636LVI4524

ABB SHF636LVI4524 HDG 36INW 6IND IV-45 24INRAD

Price $1,259.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF636LVI4524
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder vertical inside bend 45 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055115465

Packages

1 - UNIT - 1