Abbotsford
CSPSHF636LVI9036

ABB ELECTRIFICATION CANADA INC SHF636LVI9036 HDG 36INW 6IND IV-90 36INRAD

Price $2,082.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF636LVI9036

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder vertical inside bend 90 degree 36 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055115557

Packages

1 - UNIT - 1