Abbotsford
CSPSHF636LVO4512

ABB ELECTRIFICATION CANADA INC SHF636LVO4512 HDG 36INW 6IND OV-45 12INRAD

Price $957.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF636LVO4512

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder vertical outside bend 45 degree 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055115618

Packages

1 - UNIT - 1