Abbotsford
CSPSHF636LVO4536

ABB ELECTRIFICATION CANADA INC SHF636LVO4536 HDG 36INW 6IND OV-45 36INRAD

Price $1,562.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF636LVO4536

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder vertical outside bend 45 degree 36 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055115632

Packages

1 - UNIT - 1