Abbotsford
CSPSHF636LVTU24

ABB ELECTRIFICATION CANADA INC SHF636LVTU24 HDG 36INW 6IND VTU 24INRAD

Price $5,031.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF636LVTU24

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder vertical tee up 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055629900

Packages

1 - UNIT - 1