Abbotsford
CSPSHF63012LRT12

ABB SHF63012LRT12 HDG 30IN-12IN 6IND RT 12INRAD

Price $2,156.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF63012LRT12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 30 inches x 12 inches width ladder horizontal reducing tee 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055114345

Packages

1 - UNIT - 1