Abbotsford
CSPSHF63018LHSR

ABB SHF63018LHSR HDG 30IN-18IN 6IND SR

Price $1,310.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF63018LHSR
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 30 inches x 18 inches width ladder horizontal straight reducer


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Type Reducers
Material Steel Finish Hot-Dip Galvanize
UPC 785055114512

Packages

1 - UNIT - 1