Abbotsford
CSPSHF63024LHLR

ABB SHF63024LHLR HDG 30IN-24IN 6IND LR

Price $1,273.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF63024LHLR
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 30 inches x 24 inches width ladder horizontal left reducer

Specifications

Brand Name Cable Tray Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055114673

Packages

1 - UNIT - 1