Abbotsford
CSPSHF63024LHSR

ABB ELECTRIFICATION CANADA INC SHF63024LHSR HDG 30IN-24IN 6IND SR

Price $1,273.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF63024LHSR

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 30 inches x 24 inches width ladder horizontal straight reducer


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055114697

Packages

1 - UNIT - 1