Abbotsford
CSPSHF63036LET12

ABB SHF63036LET12 HDG 30IN-36IN 6IND ET 12INRAD

Price $2,892.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF63036LET12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 30 inches x 36 inches width ladder horizontal expanding tee 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055114857

Packages

1 - UNIT - 1