Abbotsford
CSPSHF630LVO3024

ABB ELECTRIFICATION CANADA INC SHF630LVO3024 HDG 30INW 6IND OV-30 24INRAD

Price $1,032.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF630LVO3024

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 30 inches width ladder vertical outside bend 30 degree 24 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055112662

Packages

1 - UNIT - 1