Abbotsford
CSPSHF630LVO4524

ABB ELECTRIFICATION CANADA INC SHF630LVO4524 HDG 30INW 6IND OV-45 24INRAD

Price $1,192.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF630LVO4524

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 30 inches width ladder vertical outside bend 45 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055112709

Packages

1 - UNIT - 1