Abbotsford
CSPSHF630LVO9012

ABB ELECTRIFICATION CANADA INC SHF630LVO9012 HDG 30INW 6IND OV-90 12INRAD

Price $1,207.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF630LVO9012

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 30 inches width ladder vertical outside bend 90 degree 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055112778

Packages

1 - UNIT - 1