Abbotsford
CSPSHF630LVTU12

ABB ELECTRIFICATION CANADA INC SHF630LVTU12 HDG 30INW 6IND VTU 12INRAD

Price $3,676.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF630LVTU12

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 30 inches width ladder vertical tee up 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055112822

Packages

1 - UNIT - 1