ABB ELECTRIFICATION CANADA INC SHUF306VHB9024 90° Bend Ventilated, Horizontal 6 in W x 3-5/8 in H Steel Hot-Dipped Galvanized
Description
Hot-dipped galvanized steel one-piece tray fitting 3-5/8 inches side rail height 6 inches width ventilated horizontal bend 90 degree 24 inches radius
Specifications
| Brand Name | ABB | Item Name | 90° Bend |
| Material | Steel | Type | Ventilated, Horizontal |
| Finish | Hot-Dipped Galvanized | Dimensions | 6 in W x 3-5/8 in H |
| For Use With | Cable Tray | Standards | CSA Certified |
| UPC | 785055150039 |
Packages
| 1 - UNIT - 1 |