Abbotsford
CSPSHUF306VHB9024

ABB SHUF306VHB9024 90° Bend Ventilated, Horizontal 6 in W x 3-5/8 in H Steel Hot-Dipped Galvanized

Price $1,172.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF306VHB9024
Country of origin:Canada

Description

Hot-dipped galvanized steel one-piece tray fitting 3-5/8 inches side rail height 6 inches width ventilated horizontal bend 90 degree 24 inches radius

Specifications

Brand Name ABB Item Name 90° Bend
Material Steel Type Ventilated, Horizontal
Finish Hot-Dipped Galvanized Dimensions 6 in W x 3-5/8 in H
For Use With Cable Tray Standards CSA Certified
UPC 785055150039

Packages

1 - UNIT - 1