Abbotsford
CSPSHUF306VVI3024

ABB SHUF306VVI3024 30° Vertical Inside Bend Ventilated, Perforated Profile Rung 6 in W x 3-5/8 in H 24 in radius Steel Hot-Dipped Galvanized

Price $328.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF306VVI3024
Country of origin:Canada

Description

Hot-dipped galvanized steel one-piece tray fitting 3-5/8 inches side rail height 6 inches width ventilated vertical inside bend 30 degree 24 inches radius

Specifications

Brand Name ABB Item Name 30° Vertical Inside Bend
Bend Radius 24 in Material Steel
Type Ventilated, Perforated Profile Rung Finish Hot-Dipped Galvanized
Dimensions 6 in W x 3-5/8 in H For Use With Cable Tray
Standards CSA Certified UPC 785055150077

Packages

1 - UNIT - 1