Abbotsford
CSPSHUF306VVO9024

ABB SHUF306VVO9024 90° Vertical Outside Bend Ventilated 6 in W x 3-5/8 in D 24 in radius Steel Hot-Dipped Galvanized

Price $698.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF306VVO9024
Country of origin:Canada

Description

Hot-dipped galvanized steel one-piece tray fitting 3-5/8 inches side rail height 6 inches width ventilated vertical outside bend 90 degree 24 inches radius

Specifications

Brand Name ABB Item Name 90° Vertical Outside Bend
Bend Radius 24 in Material Steel
Type Ventilated Finish Hot-Dipped Galvanized
Dimensions 6 in W x 3-5/8 in D For Use With Cable Tray
Standards CSA Certified UPC 785055150350

Packages

1 - UNIT - 1