Abbotsford
CSPSHUF312VHB4512

ABB ELECTRIFICATION CANADA INC SHUF312VHB4512 Bend cable tray 45° horz stl 3x12in 12in radius

Price $896.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHUF312VHB4512

Description

Cable tray bend made of steel with ventilated through bottom type, 45° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Ventilated
Standards CSA UPC 785055151869

Packages

1 - UNIT - 1