Abbotsford
CSPSHUF312VHB9012

ABB SHUF312VHB9012 90° Bend Ladder, Perforated Rung, Horizontal 12 in W x 3-5/8 in H 12 in radius Steel Hot-Dipped Galvanized

Price $950.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF312VHB9012
Country of origin:Canada

Description

Cable tray bend made of steel with ventilated through bottom type, 90° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 12 in Material Steel
Type Ladder, Perforated Rung, Horizontal Finish Hot-Dipped Galvanized
Dimensions 12 in W x 3-5/8 in H Standards CSA Certified
Application For Cable Tray UPC 785055151944

Packages

1 - UNIT - 1