ABB ELECTRIFICATION CANADA INC SHUF312VVI9012 Bend cable tray 90° vert in stl 3x12in 12in rad
Description
Cable tray bend made of steel with ventilated through bottom type, 90° vertical inside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.
Specifications
| Brand Name | Thomas & Betts | Item Name | Cable Tray Bend |
| Material | Steel | Finish | Hot Dip Galvanized |
| Type | 90°, Ventilated, Rust Proof, Acid Proof, Perforated Profile, Vertically Declining | Bend Radius | 12 in |
| Dimensions | 12 in W x 3-5/8 in H | Standards | CSA Certified |
| UPC | 785055152101 |
Packages
| 1 - UNIT - 1 |