Abbotsford
CSPSHUF312VVO9012

ABB ELECTRIFICATION CANADA INC SHUF312VVO9012 Cable Tray Bend Steel

Price $928.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHUF312VVO9012

Description

Cable tray bend made of steel with ventilated through bottom type, 90° vertical outside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Steel Finish Hot-Dipped Galvanized
Type 90°, Ventilated, Rust Proof, Acid Proof, Perforated Profile, Vertically Declining Bend Radius 12 in
Dimensions 12 in W x 3 in D Standards CSA Certified
UPC 785055152262

Packages

1 - UNIT - 1