Abbotsford
CSPSHUF312VVO9024

ABB SHUF312VVO9024 Bend cable tray 90° vert out stl 3x12in 24in rad

Price $788.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF312VVO9024
Country of origin:Canada

Description

Cable tray bend made of steel with ventilated through bottom type, 90° vertical outside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Steel Finish Hot Dip Galvanized
Type 90°, Ventilated, Perforated Profile, Vertically Declining Bend Radius 24 in
Dimensions 12 in W x 3-5/8 in H Standards CSA Certified
UPC 785055152279

Packages

1 - UNIT - 1