Abbotsford
CSPSHUF318VHB9012

ABB SHUF318VHB9012 Cable Tray Bend Steel

Price $1,448.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF318VHB9012
Country of origin:Canada

Description

Cable tray bend made of steel with ventilated through bottom type, 90° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Steel Finish Hot-Dipped Galvanized
Type 90°, Ventilated, Rust Proof, Acid Proof, Perforated Profile, Horizontal Bend Radius 12 in
Dimensions 18 in W x 3 in D Standards CSA Certified
UPC 785055152903

Packages

1 - UNIT - 1