ABB ELECTRIFICATION CANADA INC SHUF318VHB9024 90° Horizontal Bend Ventilated Trough Bottom 18 in W x 3-5/8 in D 24 in radius Steel Hot-Dipped Galvanized
Description
Hot-dipped galvanized steel one-piece tray fitting 3-5/8 inches side rail height 18 inches width ventilated horizontal bend 90 degree 24 inches radius
Specifications
| Brand Name | ABB | Item Name | 90° Horizontal Bend |
| Bend Radius | 24 in | Material | Steel |
| Type | Ventilated Trough Bottom | Finish | Hot-Dipped Galvanized |
| Dimensions | 18 in W x 3-5/8 in D | For Use With | Cable Tray |
| Standards | CSA Certified | UPC | 785055152910 |
Packages
| 1 - UNIT - 1 |