Abbotsford
CSPSHUF318VVI9012

ABB SHUF318VVI9012 Bend cable tray 90° vert in stl 3x18in 12in rad

Price $652.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF318VVI9012
Country of origin:Canada

Description

Cable tray bend made of steel with ventilated through bottom type, 90° vertical inside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name Thomas & Betts Item Name Cable Tray Bend
Material Steel Finish Hot Dip Galvanized
Type 90°, Ventilated, Rust Proof, Acid Proof, Perforated Profile, Vertically Declining Bend Radius 12 in
Dimensions 18 in W x 3-5/8 in H Standards CSA Certified
UPC 785055153061

Packages

1 - UNIT - 1