Abbotsford
CSPSHUF318VVI9024

ABB SHUF318VVI9024 90° Bend Ladder, Perforated Rung, Vertically Rising 18 in W x 3-5/8 in H 24 in radius Steel Hot-Dipped Galvanized

Price $1,321.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF318VVI9024
Country of origin:Canada

Description

Cable tray bend made of steel with ventilated through bottom type, 90° vertical inside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Steel
Type Ladder, Perforated Rung, Vertically Rising Finish Hot-Dipped Galvanized
Dimensions 18 in W x 3-5/8 in H Standards CSA Certified
Application For Cable Tray UPC 785055153078

Packages

1 - UNIT - 1