Abbotsford
CSPSHUF318VVO9012

ABB SHUF318VVO9012 Bend cable tray 90° vert out stl 3x18in 12in rad

Price $1,017.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF318VVO9012
Country of origin:Canada

Description

Cable tray bend made of steel with ventilated through bottom type, 90° vertical outside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Ventilated
Standards CSA UPC 785055153221

Packages

1 - UNIT - 1